Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C65DRC3301T Eaton Contactors, C65 Series, OP REV 3P 30A DPCNT W/DNRL 24DC CL
MFG Item Number
C65DRC3301T
C65DRC3301T Eaton Contactors, C65 Series, OP REV 3P 30A DPCNT W/DNRL 24DC CL
MFG Item Number
C65DRC3301T
This item cannot be canceled or returned
Description
OP REV 3P 30A DPCNT W/DNRL 24DC CL
Specifications
Specifications
| Manufacturer Part Number |
C65DRC3301T |
| Manufacturer |
Eaton |
| Product Series |
C65 |
| Family Series |
Eaton Contactors, C65 Series |
| Description |
Eaton definite purpose contactor, Quick, 30A, 24 Vdc, Open with DIN rail mounting adapter, 15-50A, two- and three-pole, 30A, Contactor, Three-pole, 40A, Screw/pressure plate, Reversing |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Frame Size |
D |
| Termination |
Pressure Plate, Screw |
| Shunt |
No |
| Enclosure |
Open |
| Resistive Rating |
40 A |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
C65DRC3301T
Eaton Contactors, C65 Series