Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C65DRC330A Eaton Contactors, C65 Series, OP REV 3P 30A DPCNT W/DINRAIL 120AC
MFG Item Number
C65DRC330A
C65DRC330A Eaton Contactors, C65 Series, OP REV 3P 30A DPCNT W/DINRAIL 120AC
MFG Item Number
C65DRC330A
This item cannot be canceled or returned
Description
OP REV 3P 30A DPCNT W/DINRAIL 120AC
Specifications
Specifications
| Manufacturer Part Number |
C65DRC330A |
| Manufacturer |
Eaton |
| Product Series |
C65 |
| Family Series |
Eaton Contactors, C65 Series |
| Description |
Eaton definite purpose contactor, Quick, 30A, 110-120 Vac, 50/60 Hz, Open with DIN rail mounting adapter, 15-50A, two- and three-pole, 30A, Contactor, Three-pole, 40A, Screw/pressure plate, Reversing |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Frame Size |
D |
| Termination |
Pressure Plate, Screw |
| Shunt |
No |
| Enclosure |
Open |
| Resistive Rating |
40 A |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
C65DRC330A
Eaton Contactors, C65 Series