C65 Series Information
| Manufacturer Part Number | C65DRD225A |
|---|---|
| Manufacturer | Eaton |
| Product Series | C65 |
| Family Series | Eaton Contactors, C65 Series |
| Description | Eaton definite purpose contactor, Quick, 25A, 110-120 Vac, 50/60 Hz, Open with DIN rail mounting adapter, 15-50A, two- and three-pole, 25A, Contactor, Two-pole, 35A, Screw/pressure plate and quick connect terminals side-by-side, Reversing |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110-120 VAC |
| Coil Type | Magnetic |
| Poles | 2NO |
| Frame Size | D |
| Termination | Pressure Plate, Quick Connect, Screw |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 35 A |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |