C65 Series Information
| Manufacturer Part Number | C65DRD315B |
|---|---|
| Manufacturer | Eaton |
| Product Series | C65 |
| Family Series | Eaton Contactors, C65 Series |
| Description | Eaton definite purpose contactor, Quick, 15A, 208-240 Vac, 50/60 Hz, Open with DIN rail mounting adapter,15-50A, two- and three-pole, 15A, Contactor, Three-pole, 20A, Screw/pressure plate and quick connect terminals side-by-side,Reversing |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208-240 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Frame Size | D |
| Termination | Pressure Plate, Quick Connect, Screw |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 20 A |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |