Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C65DRE240B Eaton Contactors, C65 Series, OP REV 2P 40A DPCNT W/DNRL 208-240AC
MFG Item Number
C65DRE240B
C65DRE240B Eaton Contactors, C65 Series, OP REV 2P 40A DPCNT W/DNRL 208-240AC
MFG Item Number
C65DRE240B
This item cannot be canceled or returned
Description
OP REV 2P 40A DPCNT W/DNRL 208-240AC
Specifications
Specifications
| Manufacturer Part Number |
C65DRE240B |
| Manufacturer |
Eaton |
| Product Series |
C65 |
| Family Series |
Eaton Contactors, C65 Series |
| Description |
Eaton definite purpose contactor, Quick, 40A, 208-240 Vac, 50/60 Hz, Open with DIN rail mounting adapter, 15-50A, two- and three-pole, 40A, Contactor, Two-pole, 50A, Box lugs posidrive setscrew, Reversing |
| Nominal Coil Voltage |
208 VAC, 240 VAC |
| Coil Voltage |
208-240 VAC |
| Coil Type |
Magnetic |
| Poles |
2NO |
| Frame Size |
D |
| Termination |
Box Lug |
| Shunt |
No |
| Enclosure |
Open |
| Resistive Rating |
50 A |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
C65DRE240B
Eaton Contactors, C65 Series