Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C65DRJ2501T Eaton Contactors, C65 Series, OP REV 2P 50A DPCNT W/DNRL 24DC CL
MFG Item Number
C65DRJ2501T
C65DRJ2501T Eaton Contactors, C65 Series, OP REV 2P 50A DPCNT W/DNRL 24DC CL
MFG Item Number
C65DRJ2501T
This item cannot be canceled or returned
Description
OP REV 2P 50A DPCNT W/DNRL 24DC CL
Specifications
Specifications
| Manufacturer Part Number |
C65DRJ2501T |
| Manufacturer |
Eaton |
| Product Series |
C65 |
| Family Series |
Eaton Contactors, C65 Series |
| Description |
Eaton definite purpose contactor, Quick, 50A, 24 Vdc, Open with DIN rail mounting adapter, 15-50A, two- and three-pole, 50A, Contactor, Two-pole, 65A, Box lugs posidrive setscrew and quick connect terminals vertical-in-line, Reversing |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Coil Type |
Magnetic |
| Poles |
2NO |
| Frame Size |
D |
| Termination |
Box Lug, Quick Connect |
| Shunt |
No |
| Enclosure |
Open |
| Resistive Rating |
65 A |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
C65DRJ2501T
Eaton Contactors, C65 Series