Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C670B197G18 ABB Power T&D Miscellaneous, FT-1 Switch
MFG Item Number
C670B197G18
C670B197G18 ABB Power T&D Miscellaneous, FT-1 Switch
MFG Item Number
C670B197G18
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ABB Electrification |
| Family Series |
ABB Power T&D Miscellaneous |
| Manufacturer Part Number |
C670B197G18 |
| Description |
FT-1 Switch |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.76 lbs |
C670B197G18
ABB Power T&D Miscellaneous