C7023J2007/U
Honeywell HVAC Sensors, C7023 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7023J2007/U

Honeywell HVAC Sensors, C7023 Series

C7023J2007/U

Honeywell HVAC Sensors, C7023 Series
10K TYPE III AVRGING DUCT SENSOR,
MFG Item Number
C7023J2007/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7023 Series
Item #
C7023J2007/U
10K TYPE III AVRGING DUCT SENSOR,

C7023 Series Information

  • F Models Sense Outdoor Air Temperature and Are Weatherproof for Outdoor Use (Knockouts Allow for 1/2 in Conduit Connection)
  • D Models for Immersion Mounting Sense Water Temperature
  • K Models with Strap‑On Mounting Senses Water Temperature
  • J and R Models Sense Average Duct Air Temperature
  • Solid State Components Not Affected By Dust or Dirt
  • B and C Model Sense Duct Air Temperature
  • P Models Sense Air Temperature
The Series C7023 2000 10K ohm Type III Electronic Temperature Sensors are designed for use with electronic controllers in domestic or commercial heating and cooling systems.

  • For use with WEBs‑AX I/O Modules

Specifications

Specifications
Manufacturer Part Number C7023J2007/U
Manufacturer Honeywell
Product Series C7023
Family Series Honeywell HVAC Sensors, C7023 Series
Description 10K TYPE III AVRGING DUCT SENSOR, 12FT,
Application Duct Averaging
Output 10 kOhm NTC
Operating Temperature -40-250 °F
Probe Length 12 '
Function Temperature
Display No Display
Override No
Set Point No
Comments Averaging Sensor, 12 ft Probe
Net Weight 1.5 lbs
Gross Weight 0.0938 lbs