Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C7031D2003/U Honeywell HVAC Sensors, C7031 Series, PT1000 5IN IMMERSION
MFG Item Number
C7031D2003/U
C7031D2003/U Honeywell HVAC Sensors, C7031 Series, PT1000 5IN IMMERSION
MFG Item Number
C7031D2003/U
This item cannot be canceled or returned
Description
HVAC Sensors, C7031 Series
- Solid State Thermistor Element Provides Accurate Sensing of Temperature Changes
- Used with Excel Controllers and T775 Thermostats
- Duct and Outdoor Applications
Electronic temperature sensors, 20K ohm NTC, used with DDC Systems.
Specifications
Specifications
| Manufacturer Part Number |
C7031D2003/U |
| Manufacturer |
Honeywell |
| Product Series |
C7031 |
| Family Series |
Honeywell HVAC Sensors, C7031 Series |
| Description |
PT1000 5IN IMMERSION TEMPSENSOR(FORT775) |
| Application |
Pipe, Surface |
| Output |
1 kOhm PTC |
| Operating Temperature |
-40-350 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Net Weight |
0.0688 lbs |
| Gross Weight |
1.28 lbs |
C7031D2003/U
Honeywell HVAC Sensors, C7031 Series