C7041N2020/U
Honeywell HVAC Sensors, C7041 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7041N2020/U Honeywell HVAC Sensors, C7041 Series, 20K NTC TEMP SENSOR, 6 FT. PLENUM

MFG Item Number
C7041N2020/U

C7041N2020/U Honeywell HVAC Sensors, C7041 Series, 20K NTC TEMP SENSOR, 6 FT. PLENUM

MFG Item Number
C7041N2020/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7041 Series
Item #
C7041N2020/U
20K NTC TEMP SENSOR, 6 FT. PLENUM

C7041 Series Information

  • All Devices Have a Wiring Box Housing to Enclose the Field Wiring Connections. C7041F Outdoor Sensor Design, Made of Aluminum and Stainless Steel, Is Waterproof, and Includes a Sunshield
  • The C7041 Series of Electronic Temperature Sensors Are Designed for Use with the Excel 10, Excel 15, or Any Controller Requiring a 20K Ohm NTC Non‑Linearized Sensor Input
  • Various Models Are Available for Sensing Duct Air Temperature, Averaging Air Temperature, Water Temperature, Outdoor Air Temperature, or Water Pipe Temperature
  • All Devices Consist of a Temperature Sensitive Element and Leadwires Enclosed for Protection from Physical Damage
  • Sensor Element Enclosures Are Made of Various Lengths and Configurations for the Specific Applications
The C7041 Electronic Temperature Sensors are 20K ohm NTC sensors designed to be used with electronic controllers in domestic or commercial heating and cooling systems.
  • Used with Excel 10, 50, 80, 100, and 500 Controllers

Specifications

Specifications
Manufacturer Part Number C7041N2020/U
Manufacturer Honeywell
Product Series C7041
Family Series Honeywell HVAC Sensors, C7041 Series
Description 20K NTC TEMP SENSOR, 6 FT. PLENUM LEAD
Application Duct
Output 20 kOhm NTC
Operating Temperature -40-250 °F
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.105 lbs
Gross Weight 0.105 lbs