Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Conduit Mounts, C7 Series
C7112EG
Super-Strut, a Div of T & B Conduit Mounts, C7 Series
LAY-IN PIPE HGR 2IN EG STL
This item cannot be canceled or returned
Description
Conduit Mounts, C7 Series
LAY-IN PIPE HGR 2IN EG STL
Specifications
Specifications
| Manufacturer Part Number |
C7112EG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
C7 |
| Family Series |
Super-Strut, a Div of T & B Conduit Mounts, C7 Series |
| Description |
Hanger, Lay-In Pipe J-Hanger, Pipe Size 2 Inch, A Rod Size 3/8 Inch, Electro-Galvanized Steel |
| Composition |
Steel |
| Rigid Size (in) |
2 " |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
C7112EG
Super-Strut, a Div of T & B Conduit Mounts, C7 Series