Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C714B325G24 ABB Power T&D Miscellaneous, Switch, FT1, P P P P C-A C-A C-A,
MFG Item Number
C714B325G24
C714B325G24 ABB Power T&D Miscellaneous, Switch, FT1, P P P P C-A C-A C-A,
MFG Item Number
C714B325G24
This item cannot be canceled or returned
Description
Switch, FT1, P P P P C-A C-A C-A,
Specifications
Specifications
| Manufacturer |
ABB Electrification |
| Family Series |
ABB Power T&D Miscellaneous |
| Manufacturer Part Number |
C714B325G24 |
| Description |
Switch, FT1, P P P P C-A C-A C-A, Clear Cover, Screw Terminals |
| Net Weight |
1.455 lbs |
| Gross Weight |
1.83 lbs |
C714B325G24
ABB Power T&D Miscellaneous