Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C71M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS RING 12-10 1/4 MYLAR
C71M Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS RING 12-10 1/4 MYLAR
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS RING 12-10 1/4 MYLAR
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
C71M |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Ring Terminal, Length .91 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range 12-10 AWG, Copper, Tin Plated, On Mylar Tape, 500 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
C71M
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series