Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C7232A1024/U Honeywell HVAC Sensors, C7232 Series, CO2WALLSENSOR, DISPLAY
MFG Item Number
C7232A1024/U
C7232A1024/U Honeywell HVAC Sensors, C7232 Series, CO2WALLSENSOR, DISPLAY
MFG Item Number
C7232A1024/U
This item cannot be canceled or returned
Description
HVAC Sensors, C7232 Series
Models Available with LCD the Provides Sensor Readings and Status Information Non‑Dispersion‑Infrared (NDIR) Technology used to Measure Carbon Dioxide Gas Gold‑Plated Sensor Provides Long‑Term Calibration Stability The C7232 Carbon Dioxide (CO2) Sensors and Controllers are stand‑alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The sensor measures the CO2 concentration in the ventilated space or duct. The sensors are used in ventilation and air conditioning systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2 in the space.
Specifications
Specifications
Manufacturer Part Number
C7232A1024/U
Manufacturer
Honeywell
Product Series
C7232
Family Series
Honeywell HVAC Sensors, C7232 Series
Description
CO2WALLSENSOR, DISPLAY, 2-10VDC/0/4-20MA
Type
Carbon Dioxide
Application
Indoor
Input
24 VAC, 24 VDC
Output
0-10 VDC, 0-20 mA
Humidity Sensor
No
Operating Temperature
32-122 °F
Display
LCD
Override
No
Set Point
No
Comments
No Honeywell Logo
Net Weight
0.27 lbs
Gross Weight
0.385 lbs
C7232A1024/U
Honeywell HVAC Sensors, C7232 Series