C7232B1014/U
Honeywell HVAC Sensors, C7232 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7232B1014/U

Honeywell HVAC Sensors, C7232 Series

C7232B1014/U

Honeywell HVAC Sensors, C7232 Series
CO2 DUCTSENSOR,2-10VDC/0/4-20MA
MFG Item Number
C7232B1014/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7232 Series
Item #
C7232B1014/U
CO2 DUCTSENSOR,2-10VDC/0/4-20MA

C7232 Series Information

  • Models Available with LCD the Provides Sensor Readings and Status Information
  • Non‑Dispersion‑Infrared (NDIR) Technology used to Measure Carbon Dioxide Gas
  • Gold‑Plated Sensor Provides Long‑Term Calibration Stability
The C7232 Carbon Dioxide (CO2) Sensors and Controllers are stand‑alone carbon dioxide (CO2) sensors for use in determining ventilation necessity with HVAC controllers. The sensor measures the CO2 concentration in the ventilated space or duct. The sensors are used in ventilation and air conditioning systems to control the amount of fresh outdoor air supplied to maintain acceptable levels of CO2 in the space.

Specifications

Specifications
Manufacturer Part Number C7232B1014/U
Manufacturer Honeywell
Product Series C7232
Family Series Honeywell HVAC Sensors, C7232 Series
Description CO2 DUCTSENSOR,2-10VDC/0/4-20MA
Type Carbon Dioxide
Application Duct
Input 24 VAC, 24 VDC
Output 0-10 VDC, 0-20 mA
Humidity Sensor No
Operating Temperature 32-122 °F
Display None
Override No
Set Point No
Comments Honeywell Logo
Net Weight 0.615 lbs
Gross Weight 0.91 lbs