C7250A1001/U
Honeywell HVAC Sensors, C7250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7250A1001/U

Honeywell HVAC Sensors, C7250 Series

C7250A1001/U

Honeywell HVAC Sensors, C7250 Series
20K TEMP SENSOR FOR MIXED/DISCHARGE
MFG Item Number
C7250A1001/U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7250 Series
Item #
C7250A1001/U
20K TEMP SENSOR FOR MIXED/DISCHARGE

C7250 Series Information


Specifications

Specifications
Manufacturer Part Number C7250A1001/U
Manufacturer Honeywell
Product Series C7250
Family Series Honeywell HVAC Sensors, C7250 Series
Description 20K TEMP SENSOR FOR MIXED/DISCHARGE AIR
Application Economizer Sensor
Output 20 kOhm NTC
Operating Temperature -40-150 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals UL
Net Weight 0.25 lbs
Gross Weight 0.18 lbs