C727-2EG
Super-Strut, a Div of T & B Conduit Mounts, C727 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C727-2EG

Super-Strut, a Div of T & B Conduit Mounts, C727 Series

C727-2EG

Super-Strut, a Div of T & B Conduit Mounts, C727 Series
ADJ SWIVEL RING 2IN 300LBS EG STL
MFG Item Number
C727-2EG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, C727 Series
Item #
C727-2EG
ADJ SWIVEL RING 2IN 300LBS EG STL

C727 Series Information

  • Designed for the Support of Non‑Insulated Static Pipe Lines. The Swivel Nut is Knurled to Provide a Gripping Surface When Adjusting the Pipe Elevation
  • Material: Carbon Steel
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number C727-2EG
Manufacturer Super-Strut, a Div of T & B
Product Series C727
Family Series Super-Strut, a Div of T & B Conduit Mounts, C727 Series
Description Ring, Adjustable Swivel, Pipe Size 2 Inches, Maximum Load 300 Pounds, Electro-Galvanized Steel
Composition Carbon Steel
Style Clamp
Rigid Size (in) 2 "
Net Weight 0.12 lbs
Gross Weight 0.12 lbs