C7400A2001/U
Honeywell HVAC Sensors, C7400A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7400A2001/U

Honeywell HVAC Sensors, C7400A Series

C7400A2001/U

Honeywell HVAC Sensors, C7400A Series
ENTHALPY SENSOR
MFG Item Number
C7400A2001/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7400A Series
Item #
C7400A2001/U
ENTHALPY SENSOR

C7400A Series Information

  • Lightweight
  • Compact size
  • Easy mounting
These enthalpy sensors are used with the economizer logic modules with A, B, C and D performance curves. The sensors are combined with an economizer logic module to permit the use of outdoor air as the first stage of the cooling in heating, ventilating and air conditioning systems.
  • Senses and combines temperature and humidity of outdoor air
  • Corrosion resistant glass‑fiber reinforced plastic duct‑mount case

Specifications

Specifications
Manufacturer Part Number C7400A2001/U
Manufacturer Honeywell
Product Series C7400A
Family Series Honeywell HVAC Sensors, C7400A Series
Description ENTHALPY SENSOR
Application Economizer Sensor
Output 4-20 mA
Operating Temperature -40-150 °F
Function Enthalpy
Display No Display
Override No
Set Point No
Net Weight 0.12 lbs
Gross Weight 0.205 lbs