Series Information
| Manufacturer Part Number | C7400S1010/U |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Sensors |
| Description | ENTHALPY SENSOR |
| Application | Wall |
| Humidity Sensor | Yes |
| Humidity Range | 11-89% RH |
| Operating Temperature | -40-150 °F, -40-66 °C |
| Function | Enthalpy |
| Display | No Display |
| Override | No |
| Set Point | No |
| Approvals | UL |
| Comments | S-Bus enthalpy sensor - Outside, supply or return air |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |