Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut, Seismic Bracing Series
C749N
Super-Strut, a Div of T & B Strut, Seismic Bracing Series
SEISMIC BRACE LEN4.5IN HT1.75IN STL
This item cannot be canceled or returned
Description
Strut, Seismic Bracing Series
SEISMIC BRACE LEN4.5IN HT1.75IN STL
Seismic Bracing Series Information
Specifications
Specifications
| Manufacturer Part Number |
C749N |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
Seismic Bracing |
| Family Series |
Super-Strut, a Div of T & B Strut, Seismic Bracing Series |
| Description |
Brace, Seismic, Length 4-1/2 Inches, Height 1-3/4 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Load Safety Factor 1,500 Pounds, Steel |
| Style |
Seismic Brace |
| Comments |
Steel |
| Gross Weight |
0.82 lbs |
| Net Weight |
0.82 lbs |
C749N
Super-Strut, a Div of T & B Strut, Seismic Bracing Series