Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C75
CASE, SOFT VINYL FOR LEADS OR PROBES
This item cannot be canceled or returned
Description
CASE, SOFT VINYL FOR LEADS OR PROBES
Specifications
Specifications
| Manufacturer Part Number |
865535 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, SOFT VINYL FOR LEADS OR PROBES 7.25in. X 4.25in. X 1.25in. |
| Tool Pockets |
1 |
| Color |
Black, Yellow |
| Wheels |
No |
| Net Weight |
0 lbs |
| Gross Weight |
2863.8961 lbs |