Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell HVAC Sensors, C7600 Series
C7600A2008/U
Honeywell HVAC Sensors, C7600 Series
HUMIDITY SENSOR, 5 OR 7pct. RH,2-10 VDC
MFG Item Number
C7600A2008/U
This item cannot be canceled or returned
Description
HVAC Sensors, C7600 Series
HUMIDITY SENSOR, 5 OR 7pct. RH,2-10 VDC
Specifications
Specifications
| Manufacturer Part Number |
C7600A2008/U |
| Manufacturer |
Honeywell |
| Product Series |
C7600 |
| Family Series |
Honeywell HVAC Sensors, C7600 Series |
| Description |
HUMIDITY SENSOR, 5 OR 7pct. RH,2-10 VDC |
| Application |
Economizer Sensor |
| Output |
4-20 mA |
| Humidity Range |
10-90 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Operating Temperature |
-40-150 °F |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.0156 lbs |
C7600A2008/U
Honeywell HVAC Sensors, C7600 Series