Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C7600C2001/U
HUMIDITY SENSOR, 5pct. RH, 4-20MA
MFG Item Number
C7600C2001/U
This item cannot be canceled or returned
Description
HUMIDITY SENSOR, 5pct. RH, 4-20MA
Specifications
Specifications
| Manufacturer Part Number |
C7600C2001/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Sensors |
| Description |
HUMIDITY SENSOR, 5pct. RH, 4-20MA |
| Application |
Duct |
| Operating Temperature |
-40-150 °F |
| Net Weight |
0.097 lbs |
| Gross Weight |
0.0313 lbs |
C7600C2001/U
Honeywell HVAC Sensors