Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell HVAC Sensors, C7660 Series
C7660A1000/U
Honeywell HVAC Sensors, C7660 Series
DRY BULB DUCT TEMP SENSOR,4OR20MA
MFG Item Number
C7660A1000/U
This item cannot be canceled or returned
Description
HVAC Sensors, C7660 Series
DRY BULB DUCT TEMP SENSOR,4OR20MA
Specifications
Specifications
| Manufacturer Part Number |
C7660A1000/U |
| Manufacturer |
Honeywell |
| Product Series |
C7660 |
| Family Series |
Honeywell HVAC Sensors, C7660 Series |
| Description |
DRY BULB DUCT TEMP SENSOR,4OR20MA |
| Application |
Economizer Sensor |
| Output |
4-20 mA |
| Operating Temperature |
-40-150 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.0313 lbs |
C7660A1000/U
Honeywell HVAC Sensors, C7660 Series