Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C774B430G20 ABB Power T&D Miscellaneous, FLEXITEST SWITCH, FT-1
MFG Item Number
C774B430G20
C774B430G20 ABB Power T&D Miscellaneous, FLEXITEST SWITCH, FT-1
MFG Item Number
C774B430G20
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ABB Electrification |
| Family Series |
ABB Power T&D Miscellaneous |
| Manufacturer Part Number |
C774B430G20 |
| Description |
FLEXITEST SWITCH, FT-1 |
| Net Weight |
1.505 lbs |
| Gross Weight |
1.78 lbs |
C774B430G20
ABB Power T&D Miscellaneous