C7750A3006/U
Honeywell HVAC Sensors, C7750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7750A3006/U

Honeywell HVAC Sensors, C7750 Series

C7750A3006/U

Honeywell HVAC Sensors, C7750 Series
20 K LINEAR TEMP SENSOR, 6in.,(FOR
MFG Item Number
C7750A3006/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7750 Series
Item #
C7750A3006/U
20 K LINEAR TEMP SENSOR, 6in.,(FOR

C7750 Series Information

  • Intended for Mounting on a Flat Duct or Plenum Surface or (for a Plenum‑Rated Application) in a Standard Utility Conduit Box
  • Probe Length of 6‑1/2 in (165 mm) and a Nominal Sensor Resistance of 8000 Ohms at 77 F (25 C)
  • A Primary and/or Secondary Sensor for Use with Electronic Control Systems
  • Designed with an Integral Linearized 20K Ohm Thermistor
  • Operating Range of 45 to 99 F (7.2 to 37.2 C)
  • Rugged Aluminum Insertion Probe
The C7750A is a direct wired temperature sensor that is used to sense discharge or return air in a duct that may be controlled by an Excel 10 Controller. The C7750A Sensor consists of a temperature sensitive 20K ohm thermistor that is connected on a circuit board to two linearizing resistors in series‑parallel configuration.


Specifications

Specifications
Manufacturer Part Number C7750A3006/U
Manufacturer Honeywell
Product Series C7750
Family Series Honeywell HVAC Sensors, C7750 Series
Description 20 K LINEAR TEMP SENSOR, 6in.,(FOR W7751)
Application Duct
Output 20 kOhm NTC
Operating Temperature -40-150 °F
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Comments 6 in Insertion Length
Net Weight 0.07 lbs
Gross Weight 0.155 lbs