C7770A1040/U
Honeywell HVAC Sensors, C7770 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C7770A1040/U Honeywell HVAC Sensors, C7770 Series, 20KDUCTTEMPSENSOR,6 IN PROBE/6 FT
MFG Item Number
C7770A1040/U

C7770A1040/U Honeywell HVAC Sensors, C7770 Series, 20KDUCTTEMPSENSOR,6 IN PROBE/6 FT

MFG Item Number
C7770A1040/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7770 Series
Item #
C7770A1040/U
20KDUCTTEMPSENSOR,6 IN PROBE/6 FT

C7770 Series Information

  • Mounts on a Flat Duct or Plenum Surface or, for a Plenum‑Rated Application, in a Standard Utility Conduit Box
  • Primary and/or Secondary Sensor for Use with Electronic Control Systems
  • Rugged 1/4 in Diameter Aluminum Insertion Probe
  • Operating Range of 45 to 99 F (7 to 37 C)
  • Integral 20K Ohm NTC Nonlinear Sensors
  • Probe Length of 6 in (152 mm)
The C7770 Temperature Sensors are direct wired temperature sensors that are used to sense discharge or return air in a duct. The Sensors contain a temperature sensitive 20K ohm NTC nonlinearized thermistor and are compatible with the Excel 10 controller.


Specifications

Specifications
Manufacturer Part Number C7770A1040/U
Manufacturer Honeywell
Product Series C7770
Family Series Honeywell HVAC Sensors, C7770 Series
Description 20KDUCTTEMPSENSOR,6 IN PROBE/6 FT PLENUM
Application Duct
Output 20 kOhm NTC
Operating Temperature 45-99 °F
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Comments 6 in Insertion Length, 6 ft Plenum Cable
Net Weight 0.17 lbs
Gross Weight 0.0156 lbs