C7772F1004/U
Honeywell HVAC Sensors, C7772 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7772F1004/U

Honeywell HVAC Sensors, C7772 Series

C7772F1004/U

Honeywell HVAC Sensors, C7772 Series
10K II FLUSHWALLTEMPSENSOR,W/O LOGO
MFG Item Number
C7772F1004/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, C7772 Series
Item #
C7772F1004/U
10K II FLUSHWALLTEMPSENSOR,W/O LOGO

C7772 Series Information

  • Models Available with a Variety of Resistive Temperature Sensor Elements
  • Insulated Screw Terminals Ensure Reliable Field Wiring Connection
  • Low Profile When Mounted on Industry Standard Utility Conduit Box
  • Integral Foam Pad Isolates Wallplate Sensor from Conduit Box
  • Rugged, Brushed Stainless Steel Wallplate
The C7772A, F, G Wallplate Temperature Sensors provide a resistive output signal proportional to sensed room or space temperature. The sensors are well suited for low profile wall mounted applications where durability and tamper‑proof construction is desired, such as schools, prisons and institutions. The C7772A Wallplate Temperature Sensors are designed to be used with the Excel 5000 family, Excel 10, Excel 15, T7350, and other Honeywell controllers. The C7772F's are designed to be used with the TB7600, TB7300, and the TB7200 Series communicating thermostats and other controllers requiring a 10K NTC Type II sensor. The C7772Gs are designed to be used with WEBs‑AX I/O modules and other controllers requiring a 10K NTC Type III sensor. The C7772 sensors provide a resistive output signal proportional to sensed room or space temperature. The C7772 is well suited for low‑profile wall‑mounted applications where durability and tamperproof construction is desired, such as schools, prisons and institutions.


Specifications

Specifications
Manufacturer Part Number C7772F1004/U
Manufacturer Honeywell
Product Series C7772
Family Series Honeywell HVAC Sensors, C7772 Series
Description 10K II FLUSHWALLTEMPSENSOR,W/O LOGO
Application Indoor
Output 10 kOhm NTC
Operating Temperature 45-99 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.25 lbs
Gross Weight 0.0313 lbs