Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C789
CASE, SOFT SYNTHETIC WOVEN FABRIC
This item cannot be canceled or returned
Description
CASE, SOFT SYNTHETIC WOVEN FABRIC
Specifications
Specifications
| Manufacturer Part Number |
946694 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, SOFT SYNTHETIC WOVEN FABRIC SEPARATE INTERNAL COMPARTMENTS AND BACK POUCH - FOR 863, 865 & 867 GMMs |
| Tool Pockets |
3 |
| Color |
Black, Yellow |
| Wheels |
No |
| Net Weight |
5.86 lbs |
| Gross Weight |
5.86 lbs |