Series Information
| Manufacturer Part Number | C8 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | 1/2 In Str Squeeze Conn |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp, Hub |
| Angle | Straight |
| Trade Size | 1/2 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |