Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C81BBC2
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C81BBC2 |
| Description |
AUXILLIARY CONTACT - C81BBC2 |
| Type |
Auxiliary Contact |
| Net Weight |
1.22 lbs |
| Gross Weight |
1 lb |