Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
C88
Killark Conduit Outlet Bodies
COND BODY, DURALOY8 FE 3in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
COND BODY, DURALOY8 FE 3in.
Specifications
Specifications
| Manufacturer Part Number |
C88 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
COND BODY, DURALOY8 FE 3in. |
| Shape |
C |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Trade Size |
3 " |
| Composition |
Malleable Iron |
| Approvals |
CSA, UL |
| Net Weight |
14.6 lbs |
| Gross Weight |
14.6 lbs |
C88
Killark Conduit Outlet Bodies