Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C93957

Carbone Ferraz Fuses

C93957

Carbone Ferraz Fuses
FUSE, 32A, 660VAC, SEMICONDUCTOR
MFG Item Number
C93957
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
C93957
FUSE, 32A, 660VAC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number C93957
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 32A, 660VAC, SEMICONDUCTOR INCLft.S BLOWN FUSE INDICATOR 22mm X 58mm FERRULE
Fuse Type American Seminconductor Type
Current Rating 32 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-32A22F
FWP-32A22F
Eaton's Bussmann series Fuses, FWP Series
FWP-32A22FI
FWP-32A22FI
Eaton's Bussmann series Fuses, FWP Series