Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, C9622 Series
C9612-0-CS
Barksdale Control Products Pressure Switches, C9622 Series
Switch,Pressure,Sealed Piston
MFG Item Number
C9612-0-CS
This item cannot be canceled or returned
Description
Pressure Switches, C9622 Series
Switch,Pressure,Sealed Piston
Single & Dual Set Point Weather Resistant High Proof Pressure Barksdale's C9612 series of pressure switches are a single pole double throw snap action switch with easy set point adjustment. The C9612 series has a plus or minus 2% accuracy of the adjustable range.
Specifications
Specifications
Manufacturer Part Number
C9612-0-CS
Manufacturer
Barksdale Control Products
Product Series
C9622
Family Series
Barksdale Control Products Pressure Switches, C9622 Series
Description
Switch,Pressure,Sealed Piston
Decreasing Pressure
15-170 psi
Increasing Pressure
18-200 psi
Contact Type
SPDT Snap Action
Ambient Temperature
-40-165 °F
Seal
No
Protection Rating
NEMA 3
Connection
Port: 1/4 NPT Female
Gauge Proof Pressure
500 psig
Net Weight
1.75 lbs
Gross Weight
1.75 lbs
C9612-0-CS
Barksdale Control Products Pressure Switches, C9622 Series