C9612 Series Information
| Manufacturer Part Number | C9612-3-W30 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | C9612 |
| Family Series | Barksdale Control Products Pressure Switches, C9612 Series |
| Description | PISTON SWITCH |
| Pressure Range | 0-7,000 psi |
| Decreasing Pressure | 250-2,650 psi |
| Increasing Pressure | 280-3,000 psi |
| Contact Type | SPDT |
| Ambient Temperature | -20-165 °F |
| Seal | Yes |
| Protection Rating | NEMA 3 |
| Current Rating | 0.03A @ 250 VDC, 10A @ 125/250/480 VAC |
| Connection | Process: 1/4 NPT Female |
| Electrical Connection | 18 " Leads |
| Material | Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |