C9622-1-V-S1329
Barksdale Control Products Pressure Switches, C9622 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C9622-1-V-S1329

Barksdale Control Products Pressure Switches, C9622 Series

C9622-1-V-S1329

Barksdale Control Products Pressure Switches, C9622 Series
C9622-1-V
MFG Item Number
C9622-1-V-S1329
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C9622 Series
Item #
C9622-1-V-S1329
C9622-1-V

C9622 Series Information

  • Weather Resistant Housing
  • Easy Setpoint Adjustment
  • Single and Dual Setpoint
  • High Proof Pressure

Specifications

Specifications
Manufacturer Part Number C9622-1-V-S1329
Manufacturer Barksdale Control Products
Product Series C9622
Family Series Barksdale Control Products Pressure Switches, C9622 Series
Description C9622-1-V
Pressure Range 0-3,000 psi
Decreasing Pressure 35-340 psi
Increasing Pressure 40-400 psi
Contact Type SPDT
Ambient Temperature -20-165 °F
Seal Yes
Protection Rating NEMA 3
Current Rating 0.03A @ 250 VDC, 10A @ 125/250/480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 18 " Leads
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs