C9622-2-Z1
Barksdale Control Products Pressure Switches, C9622 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C9622-2-Z1

Barksdale Control Products Pressure Switches, C9622 Series

C9622-2-Z1

Barksdale Control Products Pressure Switches, C9622 Series
PISTON SWITCH
MFG Item Number
C9622-2-Z1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C9622 Series
Item #
C9622-2-Z1
PISTON SWITCH

C9622 Series Information

  • Weather Resistant Housing
  • Easy Setpoint Adjustment
  • Single and Dual Setpoint
  • High Proof Pressure

Specifications

Specifications
Manufacturer Part Number C9622-2-Z1
Manufacturer Barksdale Control Products
Product Series C9622
Family Series Barksdale Control Products Pressure Switches, C9622 Series
Description PISTON SWITCH
Pressure Range 0-7,000 psi
Decreasing Pressure 125-1,360 psi
Increasing Pressure 135-1,500 psi
Contact Type SPDT
Ambient Temperature -20-165 °F
Seal Yes
Protection Rating NEMA 3
Current Rating 0.03A @ 250 VDC, 10A @ 125/250/480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 18 " Leads
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs