Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C9622-3 Barksdale Control Products Pressure Switches, C9622 Series, Switch,Pressure,Sealed Piston
C9622-3 Barksdale Control Products Pressure Switches, C9622 Series, Switch,Pressure,Sealed Piston
Description
Pressure Switches, C9622 Series
Switch,Pressure,Sealed Piston
- Weather Resistant Housing
- Easy Setpoint Adjustment
- Single and Dual Setpoint
- High Proof Pressure
Specifications
Specifications
| Manufacturer Part Number |
C9622-3 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
C9622 |
| Family Series |
Barksdale Control Products Pressure Switches, C9622 Series |
| Description |
Switch,Pressure,Sealed Piston |
| Decreasing Pressure |
250-2,650 psi |
| Increasing Pressure |
280-3,000 psi |
| Contact Type |
SPDT Snap Action |
| Ambient Temperature |
-40-165 °F |
| Seal |
No |
| Protection Rating |
NEMA 3 |
| Connection |
Port: 1/4 NPT Female |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
2.24 lbs |
| Gross Weight |
2.485 lbs |
C9622-3
Barksdale Control Products Pressure Switches, C9622 Series