C9622-3-W36
Barksdale Control Products Pressure Switches, C9622 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C9622-3-W36

Barksdale Control Products Pressure Switches, C9622 Series

C9622-3-W36

Barksdale Control Products Pressure Switches, C9622 Series
PISTON SWITCH
MFG Item Number
C9622-3-W36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C9622 Series
Item #
C9622-3-W36
PISTON SWITCH

C9622 Series Information

  • Weather Resistant Housing
  • Easy Setpoint Adjustment
  • Single and Dual Setpoint
  • High Proof Pressure

Specifications

Specifications
Manufacturer Part Number C9622-3-W36
Manufacturer Barksdale Control Products
Product Series C9622
Family Series Barksdale Control Products Pressure Switches, C9622 Series
Description PISTON SWITCH
Pressure Range 0-7,000 psi
Decreasing Pressure 250-2,650 psi
Increasing Pressure 280-3,000 psi
Contact Type SPDT
Ambient Temperature -20-165 °F
Seal Yes
Protection Rating NEMA 3
Current Rating 0.03A @ 250 VDC, 10A @ 125/250/480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection 18 " Leads
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs