Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, C9622 Series
C9622-3-W48
Barksdale Control Products Pressure Switches, C9622 Series
MFG Item Number
C9622-3-W48
This item cannot be canceled or returned
Description
Pressure Switches, C9622 Series
Single & Dual Set Point Weather Resistant High Proof Pressure Barksdale's C9612 series of pressure switches are a single pole double throw snap action switch with easy set point adjustment. The C9612 series has a plus or minus 2% accuracy of the adjustable range.
Specifications
Specifications
Manufacturer Part Number
C9622-3-W48
Manufacturer
Barksdale Control Products
Product Series
C9622
Family Series
Barksdale Control Products Pressure Switches, C9622 Series
Description
PISTON SWITCH
Pressure Range
0-7,000 psi
Decreasing Pressure
250-2,650 psi
Increasing Pressure
280-3,000 psi
Contact Type
SPDT
Ambient Temperature
-20-165 °F
Seal
Yes
Protection Rating
NEMA 3
Current Rating
0.03 A @ 250 VDC, 10 A @ 125 VAC, 250 VAC, 480 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
18 " Leads
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
C9622-3-W48
Barksdale Control Products Pressure Switches, C9622 Series