Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C9801EN Carlon, a T & B Brand Electrical Boxes, 3/4 IN FDE 1-GANG WP BOX-NEW-CAN
C9801EN Carlon, a T & B Brand Electrical Boxes, 3/4 IN FDE 1-GANG WP BOX-NEW-CAN
This item cannot be canceled or returned
Description
3/4 IN FDE 1-GANG WP BOX-NEW-CAN
Specifications
Specifications
Manufacturer Part Number
C9801EN
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Electrical Boxes
Description
3/4 Inch Single gang FDE deep device box for dead-end terminations where large devices or additional wiring capacity is reqired. CSA Certified. UL Listed. Ground lug included. Integral mounting feet provide easy mounting. Volume Cubic Inches 25
Style
FDE
Number of Gangs
1
Hub Size
3/4 "
Grounding
Yes
Composition
PVC
Net Weight
0.41 lbs
Gross Weight
0.45 lbs
C9801EN
Carlon, a T & B Brand Electrical Boxes