Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C9811EN Carlon, a T & B Brand Electrical Boxes, 3/4 FDC 1-GANG WP BOX 25 CU IN-CAN
C9811EN Carlon, a T & B Brand Electrical Boxes, 3/4 FDC 1-GANG WP BOX 25 CU IN-CAN
This item cannot be canceled or returned
Description
3/4 FDC 1-GANG WP BOX 25 CU IN-CAN
Specifications
Specifications
Manufacturer Part Number
C9811EN
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Electrical Boxes
Description
3/4 Inch Single gang FDC box for through terminations where large devices or additional wiring capacity is required. Integral mounting feet provide easy mounting. Volume Cubic Inches 25, CSA Certified. UL Listed. Ground lug included
Style
FDC
Number of Gangs
1
Hub Size
3/4 "
Grounding
Yes
Composition
PVC
Net Weight
0.43 lbs
Gross Weight
0.43 lbs
C9811EN
Carlon, a T & B Brand Electrical Boxes