CA102
Altech Terminal Blocks, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA102 Altech Terminal Blocks, CA Series, End Stop Heavy Duty

MFG Item Number
CA102

CA102 Altech Terminal Blocks, CA Series, End Stop Heavy Duty

MFG Item Number
CA102
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, CA Series
Item #
CA102
End Stop Heavy Duty

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA102
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop Heavy Duty
DIN Rail Compatibility 15 mm, 32 mm, 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.02 lbs
Gross Weight 0.025 lbs