CA18CAF08NAM1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA18CAF08NAM1

Carlo Gavazzi Sensors

CA18CAF08NAM1

Carlo Gavazzi Sensors
CAP PROX PL M18 NPN NO+NC,PLUG
MFG Item Number
CA18CAF08NAM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, Series
Item #
CA18CAF08NAM1
CAP PROX PL M18 NPN NO+NC,PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number CA18CAF08NAM1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description CAP PROX PL M18 NPN NO+NC,PLUG
Diameter 18 mm
DC Voltage 10-40 VDC
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 8 mm
Connection Type Plug
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
Net Weight 0.055 lbs
Gross Weight 0.05 lbs