CA18CAN12NAM1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA18CAN12NAM1

Carlo Gavazzi Sensors

CA18CAN12NAM1

Carlo Gavazzi Sensors
Cap, Prox, M18, NPN, NO+NC, M12 Plug
MFG Item Number
CA18CAN12NAM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, Series
Item #
CA18CAN12NAM1
Cap, Prox, M18, NPN, NO+NC, M12 Plug

Series Information

Specifications

Specifications
Manufacturer Part Number CA18CAN12NAM1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description Cap, Prox, M18, NPN, NO+NC, M12 Plug
Diameter 18 mm
DC Voltage 10-40 VDC
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 12 mm
Connection Type Plug
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs