Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Sensors, CA Series
CA18CAN12PODU
Carlo Gavazzi Sensors, CA Series
CAP PROX PL M18 PNP NO+DU,CAB
MFG Item Number
CA18CAN12PODU
This item cannot be canceled or returned
Description
CAP PROX PL M18 PNP NO+DU,CAB
.1~40mm Sensing Range 2 or 4 Wire 20~250 VAC or 10~40 VDC Various Output Types Tripleshield™ Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
Plug or Cable Versions Available NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating
Specifications
Specifications
Manufacturer Part Number
CA18CAN12PODU
Manufacturer
Carlo Gavazzi
Product Series
CA
Family Series
Carlo Gavazzi Sensors, CA Series
Description
CAP PROX PL M18 PNP NO+DU,CAB
Diameter
18 mm
DC Voltage
10-40 VDC
Voltage
10-40 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
2-10 mm
Connection Type
Cable with M12 Connector
Output Type
PNP
Output Circuit
NO
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Unshielded
Enclosure
IP67, IP68, IP69K, NEMA 1, NEMA 12, NEMA 2, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
CA18CAN12PODU
Carlo Gavazzi Sensors, CA Series