CA18CLN12TC
Carlo Gavazzi Sensors, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA18CLN12TC

Carlo Gavazzi Sensors, CA Series

CA18CLN12TC

Carlo Gavazzi Sensors, CA Series
CAP PROX PL M18 SCR NC CAB
MFG Item Number
CA18CLN12TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, CA Series
Item #
CA18CLN12TC
CAP PROX PL M18 SCR NC CAB

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA18CLN12TC
Manufacturer Carlo Gavazzi
Product Series CA
Family Series Carlo Gavazzi Sensors, CA Series
Description CAP PROX PL M18 SCR NC CAB
Diameter 18 mm
Number of Wires 2-Wire
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 12 mm
Connection Type Wire Leads
Output Type SCR
Output Circuit NC
Status Indicator Yes
Composition Non-Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.305 lbs