CA202/G
Altech Terminal Blocks, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA202/G Altech Terminal Blocks, CA Series, End Stop, Heavy Duty, Green

MFG Item Number
CA202/G

CA202/G Altech Terminal Blocks, CA Series, End Stop, Heavy Duty, Green

MFG Item Number
CA202/G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, CA Series
Item #
CA202/G
End Stop, Heavy Duty, Green

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA202/G
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop, Heavy Duty, Green
DIN Rail Compatibility 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Color Green
Net Weight 0.04 lbs
Gross Weight 0.04 lbs