CA2SKE20G7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA2SKE20G7 Square D Control Relays, TeSys SK control relay - 2 NO

MFG Item Number
CA2SKE20G7

CA2SKE20G7 Square D Control Relays, TeSys SK control relay - 2 NO

MFG Item Number
CA2SKE20G7
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
CA2SKE20G7
TeSys SK control relay - 2 NO

Series Information

Specifications

Specifications
Manufacturer Part Number CA2SKE20G7
Manufacturer Square D
Family Series Square D Control Relays
Description TeSys SK control relay - 2 NO 690 V - 120 VAC Coil
Nominal Voltage 120 VAC
Voltage 120 VAC
Contact Configuration 2NO
Thermal Current Rating 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals CSA, UL
Net Weight 0.39 lbs
Gross Weight 0.425 lbs