Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA30CAF16PAM1 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | CAP PROX PL M30 PNP NO+NC,PLUG |
| Diameter | 30 mm |
| DC Voltage | 10-40 VDC |
| Voltage | 10-40 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Connection Type | Plug |
| Output Type | PNP |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Approvals | CE, UL |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.255 lbs |